- 1/4 in Drive Size
- 1 in Overall Length
features
- Made of alloy steel.
- Black oxide finish.
- For use with Torx® style fasteners.
| Locking Type | Pin |
| Tip Size | E-5 |
| Tip Type | Female Torx® |
| Socket Drive Size | 1/4 in |
| Finish | Black Oxide |
| Drive Type | Square |
| Overall Length | 1 in |
| Material | Forged Alloy Steel |
| Bolt Clearance Depth | 2/17 in |
| Drive End Outside Diameter | 7/16 in |
| Nut Depth | 7/32 in |
| Inch/Metric | Torx® |
| Length Type | Standard |
| Drive Size | 1/4 in |
| Nut End Outside Diameter | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 662679321680 |

