- 1/4 in Drive Size
- 1 in Overall Length
features
- Made of alloy steel.
- Black oxide finish.
- For use with Torx® style fasteners.
| Overall Length | 1 in |
| Drive Type | Square |
| Tip Size | E-8 |
| Finish | Black Oxide |
| Locking Type | Pin |
| Socket Drive Size | 1/4 in |
| Material | Forged Alloy Steel |
| Tip Type | Female Torx® |
| Length Type | Standard |
| Drive End Outside Diameter | 19/64 in |
| Mouth Width | 19/64 in |
| Drive Size | 1/4 in |
| Nut End Outside Diameter | 3/8 in |
| Nut Depth | 19/64 in |
| Bolt Clearance Depth | 11/651 in |
| Inch/Metric | Torx® |
| Weight | 0.03 LB |
| EAN or UPC | 662679320225 |

