- 3/8 in Drive Size
- 1 1/4 in Overall Length
features
- Made of heat-treated alloy steel.
- Socket size stamped on tool for easy identification.
- Side locking hole.
- For use with Torx® style fasteners.
| Finish | Black Oxide |
| Tip Size | E-12 |
| Drive Type | Square |
| Overall Length | 1 1/4 in |
| Tip Type | Female Torx® |
| Material | Forged Alloy Steel |
| Locking Type | Pin |
| Socket Drive Size | 3/8 in |
| Drive Size | 3/8 in |
| Inch/Metric | Torx® |
| Length Type | Standard |
| Weight | 0.07 LB |
| EAN or UPC | 662679330484 |

