- 1/2 in Drive Size
- 11/2 in Overall Length
features
- Proto® Torx® Impact Sockets can be used on stubborn Torx® fasteners.
- Tight tolerances for snug fit on fastener.
- Torx® Impact Sockets are used wherever power drive tools are used to help install or remove fasteners.
- Torx® Impact Sockets are designed to withstand the high torque and force associated with impact tools in repetitive applications.
- Socket size stamped on tool for easy identification.
- Side locking hole.
| Socket Drive Size | 1/2 in |
| Tip Size | E-20 |
| Finish | Black Oxide |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Tip Type | Female Torx® |
| Locking Type | Pin |
| Overall Length | 11/2 in |
| Length Type | Standard |
| Drive Size | 1/2 in |
| Bolt Clearance Depth | 27/32 in |
| Inch/Metric | Torx® |
| Drive End Outside Diameter | 15/16 in |
| Nut End Outside Diameter | 15/16 in |
| Length | 1 1/2 in |
| Nut Depth | 19/32 in |
| Weight | 0.17 LB |
| EAN or UPC | 662679343682 |

