- UCP Series Normal-Duty Pillow Block
- 1 1/4" Shaft
- 5" Bolt Hole Spacing
- 1 7/8" Center Line to Base
- Cast Iron
| Series | UCP |
| Bolt Hole Width | 0.67 in |
| Locking Device | Setscrew Locking Collar |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.25 in |
| Base Height | 3/4 in |
| Overall Width | 1.69 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Bearing Insert | UC207X1-1/4 |
| Housing No. | P207 |
| Base Width | 1.89 in |
| Bolt Hole Spacing | 5 in |
| Lubrication | Relubricatable |
| Housing Height | 3.7 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Base Length | 6.57 in |
| Bolt Hole Length | 0.83 in |
| Seal Type | Contact Seals |
| Weight | 3.7 LB |
| EAN or UPC | 800675160098 |

