- 0.5 in Inner Diameter
- 1.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
description
- Precision-ground 1600 series bearings are specially designed to provide a line of low-cost yet high quality bearings for adaptations. They are made in easy-to-use inch dimensions and are recommended for medium loads and for maximum speeds in the range of 5,000 rpm. The 1600 series bearings are precision ground on all surfaces with exceptional care given to the ball grooves. Careful heat treatment provides a uniform and exact degree of hardness for maximum life. A ball retainer or separator is used to increase the range of allowable speeds by reducing ball-to-ball contact friction. The 1600 series radial bearings are available open, single, or doubled shielded, or single or double sealed. Double-sealed and double-shielded bearings are supplied grease packed as standard. Open and single-closure bearings can be supplied greased on request.
features
- Improved ball groove finish
- Ground bores
- Grease packed
- Nylon seals
- Precision-ground on all contact surfaces
- Easy-to-use inch dimensions
- Medium loads
- Max speed range - 5000 - 6000 rpm
- Through-hardened bearing steel
- Nylon retainer standard
- Greased, double-sealed, or double-shielded standard
- Available single sealed or single shielded, open, and with or without grease
| Fillet Radius | 0.025 in, 0.64 mm |
| Material | 52100 Bearing Quality Steel |
| Bore Type | Round Bore |
| Filling Slot | Single Row Non-Fill Slot |
| Type | Sealed |
| Style | Precision Ground, Double Seals |
| Static Load Rating [Max] | 475 lbf |
| Ball Material | Steel |
| I.D. | 0.5 in, 12.7 mm |
| Enclosure | Double Sealed |
| Outer Ring Width | 3/8 in |
| Static Load Rating | 475 lbf, 2113 N |
| Limiting Speed - Oil | 6000 rpm |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Lubricant | General Purpose |
| Limiting Speed | 6000 rpm |
| Contact Angle | 0° |
| Width | 3/8 in |
| Cage Type | Plastic |
| Outside Ring Width | 0.375 in, 9.52 mm |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Nylon |
| Internal Clearance | C0 |
| Rows of Balls | Single |
| Inside Ring Width | 0.375 in, 9.52 mm |
| Limiting Speed - Grease | 6000 rpm |
| O.D. | 1.125 in, 28.58 mm |
| Snap Ring | No Snap Ring |
| Finish | Chrome Steel |
| No. of Rows | Single |
| RPM [Max] | 5000 rpm |
| No. in Set | Single Bearing |
| Operating Temperature [Max] | 284 ⁰F |
| O.D. Type | Straight |
| Inch/Metric | Inch |
| Series | Nice® |
| Dynamic Load Rating | 1200 lbf |
| Operating Temperature [Min] | -40 ⁰F |
| Total Width | 0.375 in, 9.52 mm |
| Outside Ring Shape | Straight |
| Precision | Standard |
| Bore Shape | Round |
| Locking Device | No Locking Device |
| Inner Ring Width | 3/8 in |
| Weight | 0.06 LB |
| EAN or UPC | 637400291471 |

