Precision-ground 1600 series bearings are specially designed to provide a line of low-cost yet high quality bearings for adaptations. They are made in easy-to-use inch dimensions and are recommended for medium loads and for maximum speeds in the range of 5,000 rpm. The 1600 series bearings are precision ground on all surfaces with exceptional care given to the ball grooves. Careful heat treatment provides a uniform and exact degree of hardness for maximum life. A ball retainer or separator is used to increase the range of allowable speeds by reducing ball-to-ball contact friction. The 1600 series radial bearings are available open, single, or doubled shielded, or single or double sealed. Double-sealed and double-shielded bearings are supplied grease packed as standard. Open and single-closure bearings can be supplied greased on request.
features
Improved ball groove finish
Ground bores
Grease packed
Nylon seals
Precision-ground on all contact surfaces
Easy-to-use inch dimensions
Medium loads
Max speed range - 5000 - 6000 rpm
Through-hardened bearing steel
Nylon retainer standard
Greased, double-sealed, or double-shielded standard
Available single sealed or single shielded, open, and with or without grease
Style
Precision Ground, Double Seals
Fillet Radius
0.035 in, 0.89 mm
Sealed Width
5/8 in
No. in Set
Single Bearing
Ball Material
Steel
Limiting Speed
6000 rpm
Inner Ring Width
5/8 in
Outside Ring Shape
Straight
Static Load Rating
2120 lbf, 9430 N
Preload Level
None
Dynamic Load Rating
3864 lbf
Snap Ring
No Snap Ring
I.D.
1.25 in, 31.75 mm
Enclosure
Double Sealed
Limiting Speed - Grease
6000 rpm
Outside Ring Width
0.625 in, 15.88 mm
Total Width
0.625 in, 15.88 mm
No. of Rows
Single
Seal Type
Contact Seals
Filling Slot
Single Row Non-Fill Slot
Inside Ring Width
0.625 in, 15.88 mm
RPM [Max]
5000 rpm
Seal Material
Rubber
Lubricant
General Purpose
Width
5/8 in
Operating Temperature [Max]
284 ⁰F
Bearing Type
Radial
O.D.
2.5 in, 63.5 mm
Radial Internal Clearance
Normal
Cage Type
Plastic
Contact Angle
0°
Series
Nice®
Precision
Standard
Operating Temperature [Min]
-40 ⁰F
Internal Clearance
C0
Outer Ring Width
5/8 in
Limiting Speed - Oil
6000 rpm
Finish
Chrome Steel
Cage Material
Nylon
Bore Type
Round Bore
Bore Shape
Round
O.D. Type
Straight
Locking Device
No Locking Device
Material
52100 Bearing Quality Steel
Type
Sealed
Inch/Metric
Inch
Rows of Balls
Single
Precision Level
Standard (ABEC 1)
Static Load Rating [Max]
2120 lbf
Shielded Width
5/8 in
Capacity
Standard Capacity
Radial Internal Clearance Specification
Normal Clearance
Origin
Single Row Radial
Weight
0.46 LB
EAN or UPC
637400291945
We're here for you
with Service Centers across the country - We have your back