- 0.75 in Inner Diameter
- 1 in Outer Diameter
compliances
- MS-51962-5
| Shaft Diameter - Slip Fit [Min] | 0.7492 in |
| Finish | Chrome Steel |
| Capacity | N/A |
| O.D. | 1 in, 25.4 mm |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 0.75 in, 19.05 mm |
| Shaft Diameter - Slip Fit [Max] | 0.7497 in |
| Oil Hole | w/Oil Hole |
| Type | Inner Ring |
| Total Width | 0.76 in, 19.304 mm |
| Inch/Metric | Inch |
| End Type | N/A |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Press Fit [Min] | 0.7503 in |
| Style | Precision Ground Inner Ring |
| Lubrication Type | Lubrication Groove/Hole |
| Bore Shape | Round |
| Shaft Diameter - Press Fit [Max] | 0.7507 in |
| Operating Temperature [Max] | 300 ⁰F |
| Fillet Radius | 0.04 in |
| Cage Material | N/A |
| Material | 52100 Bearing Quality Steel |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | Yes |
| Enclosure | N/A |
| Standard | MS 51962 |
| Weight | 0.065 LB |
| EAN or UPC | 637400011215 |

