RBC Bearings
IR7345
52100 Bearing Quality Steel 1.625 in Heavy Duty Pitchlign Inner Ring
Item #100740186
- 1.625 in Inner Diameter
- 1.938 in Outer Diameter
| Lubrication Type | Lubrication Groove/Hole |
| End Type | N/A |
| Capacity | N/A |
| Shaft Diameter - Slip Fit [Min] | 1.624 in |
| Cage Material | N/A |
| Material | 52100 Bearing Quality Steel |
| Shaft Diameter - Press Fit [Min] | 1.6254 in |
| Shaft Diameter - Press Fit [Max] | 1.6258 in |
| Finish | Chrome Steel |
| Type | Inner Ring |
| Shaft Diameter - Slip Fit [Max] | 1.6246 in |
| Style | Precision Ground Inner Ring |
| Total Width | 1.26 in, 32.004 mm |
| Bore Shape | Round |
| Standard | MS 51962 |
| Radial Internal Clearance | N/A |
| Enclosure | N/A |
| Radial Internal Clearance Specification | N/A |
| Operating Temperature [Max] | 300 ⁰F |
| Inch/Metric | Inch |
| O.D. | 1.938 in, 49.213 mm |
| Oil Hole | w/Oil Hole |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 1.625 in, 41.275 mm |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 0.06 in |
| Bore Type | Round Bore, Inch Type |
| Weight | 0.311 LB |
| EAN or UPC | 637400011659 |
