RBC Bearings
IR9567
52100 Bearing Quality Steel 2.75 in Heavy Duty Pitchlign Inner Ring
Item #100740225
- 2.75 in Inner Diameter
- 3.25 in Outer Diameter
compliances
- MS-51962-32
| Capacity | N/A |
| Radial Internal Clearance | N/A |
| I.D. | 2.75 in, 69.85 mm |
| Precision Ground | Yes |
| Type | Inner Ring |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Slip Fit [Min] | 2.7489 in |
| Finish | Chrome Steel |
| Standard | MS 51962 |
| End Type | N/A |
| Fillet Radius | 0.08 in |
| O.D. | 3.25 in, 82.55 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | N/A |
| Style | Precision Ground Inner Ring |
| Material | 52100 Bearing Quality Steel |
| Shaft Diameter - Press Fit [Max] | 2.751 in |
| Cage Material | N/A |
| Bore Shape | Round |
| Inch/Metric | Inch |
| Shaft Diameter - Slip Fit [Max] | 2.7496 in |
| Shaft Diameter - Press Fit [Min] | 2.7505 in |
| Total Width | 1.76 in, 44.704 mm |
| I.D. Tolerance | +0.0000 in / -0.0010 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | N/A |
| Lubrication Type | Lubrication Groove/Hole |
| Oil Hole | w/Oil Hole |
| Operating Temperature [Max] | 300 ⁰F |
| Weight | 1.171 LB |
| EAN or UPC | 637400012366 |
