- 5 in Inner Diameter
- 6.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Enclosure | Open |
| Dynamic Load Rating | 46200 lbf |
| Radial Internal Clearance Specification | N/A |
| Style | Caged Needle Bearing |
| Limiting Speed - Oil | 2700 rpm |
| Shaft Diameter - Press Fit [Max] | 4.9983 in |
| Bore Type | Round Bore, Inch Type |
| Inside Diameter Tolerance [Min] | 5.0013 in |
| Inside Diameter Tolerance [Max] | 5.0027 in |
| Capacity | Standard Capacity |
| Housing Bore - Press Fit [Max] | 6.4995 in |
| Bore Shape | Round |
| Static Load Rating (lb) | 111000 |
| Series | Pitchlign® |
| Housing Bore - Slip Fit [Min] | 6.5 in |
| Material | 52100 Bearing Quality Steel |
| Housing Shoulder Diameter | 5.625 in |
| Self Aligning | No |
| No. of Rows | Single |
| Cage Material | Steel |
| Operating Temperature [Max] | 300 ⁰F |
| Radial Internal Clearance | N/A |
| Standard | MS 51961 |
| Compatible Inner Ring | IR6849 |
| Dynamic Load Rating (lb) | 56500 |
| Origin | Needle Radial |
| Bearing Design | Outer Ring & Roller Assembly |
| End Type | Open End |
| Static Load Rating | 111000 lbf, 493752.42 N |
| Lubrication Type | Hole On Outer Ring |
| I.D. | 5 in, 127 mm |
| Inch/Metric | Inch |
| Housing Bore - Press Fit [Min] | 6.498 in |
| Oil Hole | w/Oil Hole |
| Finish | Chrome Steel |
| Fillet Radius | 0.12 in, 3.048 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Slip Fit [Max] | 5 in |
| Operating Temperature [Min] | -40 ⁰F |
| Type | Unsealed |
| O.D. | 6.5 in, 165.1 mm |
| Total Width | 2.25 in, 57.15 mm |
| Shaft Diameter - Press Fit [Min] | 4.9973 in |
| Shaft Diameter - Slip Fit [Min] | 4.999 in |
| Precision Ground | Yes |
| Housing Bore - Slip Fit [Max] | 6.5016 in |
| RPM [Max] | 2700 rpm |
| Weight | 6.65 LB |
| EAN or UPC | 637400013899 |

