RBC Bearings
SJ7345
Pitchlign® Series 1.938 in ID Heavy Duty Unsealed Needle Bearing
Item #100740187
- 1.938 in Inner Diameter
- 2.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Housing Bore - Slip Fit [Max] | 2.5012 in |
| Shaft Diameter - Press Fit [Min] | 1.9359 in |
| Lubrication Type | Hole On Outer Ring |
| Fillet Radius | 0.06 in, 1.524 mm |
| I.D. | 1.938 in, 49.213 mm |
| Housing Bore - Slip Fit [Min] | 2.5 in |
| Cage Material | Steel |
| Static Load Rating (lb) | 24300 |
| Inside Diameter Tolerance [Min] | 1.9385 in |
| Limiting Speed - Oil | 6900 rpm |
| Inside Diameter Tolerance [Max] | 1.9395 in |
| O.D. | 2.5 in, 63.5 mm |
| Static Load Rating | 24100 lbf, 107202.102 N |
| Standard | MS 51961 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Operating Temperature [Max] | 300 ⁰F |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| RPM [Max] | 6900 rpm |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 10100 lbf |
| Material | 52100 Bearing Quality Steel |
| Origin | Needle Radial |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Housing Shoulder Diameter | 2.1875 in |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | N/A |
| Finish | Chrome Steel |
| Style | Caged Needle Bearing |
| Dynamic Load Rating (lb) | 12500 |
| No. of Rows | Single |
| Housing Bore - Press Fit [Min] | 2.4985 in |
| Shaft Diameter - Press Fit [Max] | 1.9365 in |
| Bore Shape | Round |
| Total Width | 1.25 in, 31.75 mm |
| Inch/Metric | Inch |
| Type | Unsealed |
| Series | Pitchlign® |
| Shaft Diameter - Slip Fit [Min] | 1.9369 in |
| Enclosure | Open |
| Bearing Design | Outer Ring & Roller Assembly |
| Shaft Diameter - Slip Fit [Max] | 1.9375 in |
| End Type | Open End |
| Operating Temperature [Min] | -40 ⁰F |
| Housing Bore - Press Fit [Max] | 2.4996 in |
| Compatible Inner Ring | IR7345 |
| Weight | 0.53 LB |
| EAN or UPC | 637400015794 |
