- 3.5 in Inner Diameter
- 4.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- MS51961-42
| Origin | Needle Radial |
| Oil Hole | w/Oil Hole |
| Type | Unsealed |
| Self Aligning | No |
| Limiting Speed - Oil | 3800 rpm |
| Series | Pitchlign® |
| Shaft Diameter - Press Fit [Max] | 3.4986 in |
| Housing Bore - Press Fit [Min] | 4.4982 in |
| Compatible Inner Ring | IR9608 |
| RPM [Max] | 3800 rpm |
| Standard | MS 51961 |
| Enclosure | Open |
| Shaft Diameter - Slip Fit [Min] | 3.4991 in |
| Bore Type | Round Bore, Inch Type |
| Operating Temperature [Min] | -40 ⁰F |
| Static Load Rating (lb) | 70900 |
| Total Width | 2 in, 50.8 mm |
| O.D. | 4.5 in, 114.3 mm |
| End Type | Open End |
| Dynamic Load Rating (lb) | 34100 |
| Dynamic Load Rating | 27900 lbf |
| Material | 52100 Bearing Quality Steel |
| Bearing Design | Outer Ring & Roller Assembly |
| Inside Diameter Tolerance [Min] | 3.5012 in |
| Housing Shoulder Diameter | 3.938 in |
| Housing Bore - Slip Fit [Max] | 4.5014 in |
| Shaft Diameter - Press Fit [Min] | 3.4977 in |
| Lubrication Type | Hole On Outer Ring |
| Bore Shape | Round |
| Inch/Metric | Inch |
| Precision Ground | Yes |
| Shaft Diameter - Slip Fit [Max] | 3.5 in |
| Style | Caged Needle Bearing |
| Radial Internal Clearance | N/A |
| I.D. | 3.5 in, 88.9 mm |
| Static Load Rating | 70900 lbf, 315378.798 N |
| Housing Bore - Press Fit [Max] | 4.4996 in |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Operating Temperature [Max] | 300 ⁰F |
| Finish | Chrome Steel |
| No. of Rows | Single |
| Fillet Radius | 0.1 in, 2.54 mm |
| Radial Internal Clearance Specification | N/A |
| Inside Diameter Tolerance [Max] | 3.5024 in |
| Housing Bore - Slip Fit [Min] | 4.5 in |
| Weight | 2.82 LB |
| EAN or UPC | 637400017323 |

