- 1/2" Size
- 1/2" Shank Diameter
- 6 Flutes
- 3" Flute Length
- 6" Overall Length
| Overall Length | 6 in |
| Reamer Size | 1/2" |
| Shank Type | Straight Shank |
| Size Type | Fractional, Equal Ends |
| No. of Flutes | 6 |
| Shank Diameter | 1/2 in |
| Type | Straight Flute |
| Reamer Style | Straight Flute Reamer |
| Size (text) | 1/2 in |
| Flute Length | 3 in |
| Material | HSS |
| Weight | 0.5 LB |

