- 5/8" Size
- 5/8" Shank Diameter
- 6 Flutes
- 3 1/2" Flute Length
- 7" Overall Length
| Overall Length | 7 in |
| No. of Flutes | 6 |
| Flute Length | 3 1/2 in |
| Size (text) | 5/8 in |
| Type | Straight Flute |
| Reamer Size | 5/8" |
| Shank Type | Straight Shank |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Shank Diameter | 5/8 in |
| Reamer Style | Straight Flute Reamer |
| Weight | 0.5 LB |

