- 7/8" Size
- 7/8" Shank Diameter
- 8 Flutes
- 4 7/8" Flute Length
- 9 3/4" Overall Length
| Size (text) | 7/8 in |
| No. of Flutes | 8 |
| Type | Straight Flute |
| Size Type | Fractional, Equal Ends |
| Flute Length | 4 7/8 in |
| Reamer Style | Straight Flute Reamer |
| Overall Length | 9.75 in |
| Material | HSS |
| Shank Diameter | 7/8 in |
| Reamer Size | 7/8" |
| Shank Type | Straight Shank |
| Weight | 0.5 LB |

