- 1" Size
- 1" Shank Diameter
- 8 Flutes
- 5 7/16" Flute Length
- 10 7/8" Overall Length
| Reamer Size | 1" |
| Shank Type | Straight Shank |
| Flute Length | 5 7/16 in |
| Shank Diameter | 1 in |
| Material | HSS |
| Size (text) | 1 in |
| Type | Straight Flute |
| Overall Length | 10.875 in |
| No. of Flutes | 8 |
| Size Type | Fractional, Equal Ends |
| Reamer Style | Straight Flute Reamer |
| Weight | 0.5 LB |

