- 9 Size
- 7/16" Shank Diameter
- 6 Flutes
- 6 1/16" Flute Length
- 8 5/16" Overall Length
| Size (text) | 9 |
| Size Type | Taper Pin |
| Material | HSS |
| Reamer Size | 9 Taper |
| Shank Diameter | 7/16 in |
| Type | Left Hand Spiral Right Hand Cut |
| Flute Length | 6 1/16 in |
| Overall Length | 8.3125 in |
| No. of Flutes | 6 |
| Reamer Style | Left Spiral, Right Cut Reamer |
| Shank Type | Straight Shank |
| Weight | 1.0 LB |

