- 1/8" Dia.
- 3/8" Shank Dia.
- 3/8" Cut Length
- 2 Flutes
- 3 1/16" Overall Length
| Radius | N/A |
| Overall Length | 3.0625 in |
| Finish | None |
| Diameter of Mill | 1/8 in |
| Shank Diameter | 3/8 in |
| Length of Cut | 3/8 in |
| Type | Regular |
| Material | High Speed Steel |
| No. of Flutes | 2 |
| Weight | 1.0 LB |

