- 7/16" Dia.
- 1/2" Shank Dia.
- 13/16" Cut Length
- 2 Flutes
- 4 1/8" Overall Length
| Radius | N/A |
| No. of Flutes | 2 |
| Material | High Speed Steel |
| Diameter of Mill | 7/16 in |
| Overall Length | 4.125 in |
| Type | Regular |
| Length of Cut | 13/16 in |
| Shank Diameter | 1/2 in |
| Finish | None |
| Weight | 1.0 LB |

