- 5/8" Dia.
- 5/8" Shank Dia.
- 1 1/8" Cut Length
- 2 Flutes
- 1 1/8" Overall Length
| Length of Cut | 1 1/8 in |
| Finish | None |
| Material | High Speed Steel |
| Shank Diameter | 5/8 in |
| Diameter of Mill | 5/8 in |
| Radius | N/A |
| No. of Flutes | 2 |
| Overall Length | 1.125 in |
| Type | Regular |
| Weight | 1.0 LB |

