- 3/4" Dia.
- 3/4" Shank Dia.
- 1 5/16" Cut Length
- 2 Flutes
- 1 5/16" Overall Length
| Type | Regular |
| Finish | None |
| Overall Length | 1.3125 in |
| No. of Flutes | 2 |
| Radius | N/A |
| Length of Cut | 1 5/16 in |
| Diameter of Mill | 3/4 in |
| Shank Diameter | 3/4 in |
| Material | High Speed Steel |
| Weight | 1.0 LB |

