- 7/8" Dia.
- 7/8" Shank Dia.
- 1 9/16" Cut Length
- 2 Flutes
- 1 9/16" Overall Length
| Radius | N/A |
| Overall Length | 1.5625 in |
| Finish | None |
| Diameter of Mill | 7/8 in |
| Length of Cut | 1 9/16 in |
| No. of Flutes | 2 |
| Type | Regular |
| Shank Diameter | 7/8 in |
| Material | High Speed Steel |
| Weight | 1.0 LB |

