- 3/16" Dia
- 3/8" Shank Dia
- 7/16" Cut Length
- 2 3/8" Overall Length
- 2 Flutes
| Finish | None |
| Overall Length | 2.375 in |
| Material | High Speed Steel |
| Type | Regular |
| Diameter of Mill | 3/16 in |
| Shank Diameter | 3/8 in |
| Length of Cut | 7/16 in |
| Radius | N/A |
| No. of Flutes | 2 |
| Weight | 1.0 LB |

