- 1/4" Dia
- 3/8" Shank Dia
- 1/2" Cut Length
- 2 7/16" Overall Length
- 2 Flutes
| Finish | None |
| Type | Regular |
| No. of Flutes | 2 |
| Diameter of Mill | 1/4 in |
| Shank Diameter | 3/8 in |
| Overall Length | 2.4375 in |
| Material | High Speed Steel |
| Length of Cut | 1/2 in |
| Radius | N/A |
| Weight | 1.0 LB |

