- 3/8" Dia
- 3/8" Shank Dia
- 9/16" Cut Length
- 2 1/2" Overall Length
- 2 Flutes
| Diameter of Mill | 3/8 in |
| Shank Diameter | 3/8 in |
| Radius | N/A |
| Length of Cut | 9/16 in |
| Overall Length | 2.5 in |
| Type | Regular |
| No. of Flutes | 2 |
| Finish | None |
| Material | High Speed Steel |
| Weight | 1.0 LB |

