- 1/2" Dia
- 1/2" Shank Dia
- 1" Cut Length
- 3 1/4" Overall Length
- 2 Flutes
| No. of Flutes | 2 |
| Material | High Speed Steel |
| Diameter of Mill | 1/2 in |
| Radius | N/A |
| Shank Diameter | 1/2 in |
| Length of Cut | 1 in |
| Finish | None |
| Overall Length | 3.25 in |
| Type | Regular |
| Weight | 1.0 LB |
| No. of Flutes | 2 |
| Material | High Speed Steel |
| Diameter of Mill | 1/2 in |
| Radius | N/A |
| Shank Diameter | 1/2 in |
| Length of Cut | 1 in |
| Finish | None |
| Overall Length | 3.25 in |
| Type | Regular |
| Weight | 1.0 LB |