- 7/8" Dia
- 7/8" Shank Dia
- 1 1/2" Cut Length
- 4 1/8" Overall Length
- 2 Flutes
| Length of Cut | 1 1/2 in |
| No. of Flutes | 2 |
| Finish | None |
| Diameter of Mill | 7/8 in |
| Shank Diameter | 7/8 in |
| Radius | N/A |
| Overall Length | 4.125 in |
| Material | High Speed Steel |
| Type | Regular |
| Weight | 1.0 LB |

