- 1" Dia
- 1" Shank Dia
- 1 5/8" Cut Length
- 4 1/2" Overall Length
- 2 Flutes
| Length of Cut | 1 5/8 in |
| Radius | N/A |
| Diameter of Mill | 1 in |
| Overall Length | 4.5 in |
| Shank Diameter | 1 in |
| Type | Regular |
| Finish | None |
| Material | High Speed Steel |
| No. of Flutes | 2 |
| Weight | 1.0 LB |
| Length of Cut | 1 5/8 in |
| Radius | N/A |
| Diameter of Mill | 1 in |
| Overall Length | 4.5 in |
| Shank Diameter | 1 in |
| Type | Regular |
| Finish | None |
| Material | High Speed Steel |
| No. of Flutes | 2 |
| Weight | 1.0 LB |