- 3/8" Dia.
- 3/8" Shank Dia.
- 3/4" Cut Length
- 4 Flutes
- 3 1/2" Overall Length
| Finish | None |
| Radius | N/A |
| Type | Regular |
| Shank Diameter | 3/8 in |
| Length of Cut | 3/4 in |
| No. of Flutes | 4 |
| Overall Length | 3.5 in |
| Diameter of Mill | 3/8 in |
| Material | Cobalt |
| Weight | 1.0 LB |
| Finish | None |
| Radius | N/A |
| Type | Regular |
| Shank Diameter | 3/8 in |
| Length of Cut | 3/4 in |
| No. of Flutes | 4 |
| Overall Length | 3.5 in |
| Diameter of Mill | 3/8 in |
| Material | Cobalt |
| Weight | 1.0 LB |