- 3/4" Dia.
- 3/4" Shank Dia.
- 1 5/8" Cut Length
- 4 Flutes
- 5 5/8" Overall Length
| Radius | N/A |
| No. of Flutes | 4 |
| Material | Cobalt |
| Overall Length | 5.625 in |
| Type | Regular |
| Finish | None |
| Shank Diameter | 3/4 in |
| Length of Cut | 1 5/8 in |
| Diameter of Mill | 3/4 in |
| Weight | 1.0 LB |
| Radius | N/A |
| No. of Flutes | 4 |
| Material | Cobalt |
| Overall Length | 5.625 in |
| Type | Regular |
| Finish | None |
| Shank Diameter | 3/4 in |
| Length of Cut | 1 5/8 in |
| Diameter of Mill | 3/4 in |
| Weight | 1.0 LB |