- 7 mm Dia.
- 3/8" Shank Dia.
- 9/16" Cut Length
- 2 Flutes
- High Speed Steel
| Material | High Speed Steel |
| Shank Diameter | 3/8 in |
| Finish | None |
| Diameter of Mill | 7 mm |
| Type | Regular |
| No. of Flutes | 2 |
| Radius | N/A |
| Length of Cut | 9/16 in |
| Weight | 1.0 LB |
| Material | High Speed Steel |
| Shank Diameter | 3/8 in |
| Finish | None |
| Diameter of Mill | 7 mm |
| Type | Regular |
| No. of Flutes | 2 |
| Radius | N/A |
| Length of Cut | 9/16 in |
| Weight | 1.0 LB |