- 1 3/4" Dia
- 1 1/4" Shank Dia
- 4" Cut Length
- 6 1/2" Overall Length
- 6 Flutes
| Length of Cut | 4 in |
| Overall Length | 6.5 in |
| No. of Flutes | 6 |
| Shank Diameter | 1 1/4 in |
| Radius | N/A |
| Finish | None |
| Material | Cobalt |
| Diameter of Mill | 1 3/4 in |
| Weight | 1.0 LB |
| Length of Cut | 4 in |
| Overall Length | 6.5 in |
| No. of Flutes | 6 |
| Shank Diameter | 1 1/4 in |
| Radius | N/A |
| Finish | None |
| Material | Cobalt |
| Diameter of Mill | 1 3/4 in |
| Weight | 1.0 LB |