- 1/4" Dia
- 1/4" Shank Dia
- 3/4" Cut Length
- 2 1/2" Overall Length
- 4 Flutes
| Finish | None |
| Material | Carbide |
| Length of Cut | 3/4 in |
| Radius | N/A |
| No. of Flutes | 4 |
| Shank Diameter | 1/4 in |
| Diameter of Mill | 1/4 in |
| Overall Length | 2.5 in |
| Weight | 0.1 LB |
| Finish | None |
| Material | Carbide |
| Length of Cut | 3/4 in |
| Radius | N/A |
| No. of Flutes | 4 |
| Shank Diameter | 1/4 in |
| Diameter of Mill | 1/4 in |
| Overall Length | 2.5 in |
| Weight | 0.1 LB |