- 5/16" Dia
- 5/16" Shank Dia
- 13/16" Cut Length
- 2 1/2" Overall Length
- 4 Flutes
| Length of Cut | 13/16 in |
| No. of Flutes | 4 |
| Diameter of Mill | 5/16 in |
| Overall Length | 2.5 in |
| Shank Diameter | 5/16 in |
| Finish | None |
| Radius | N/A |
| Material | Carbide |
| Weight | 0.1 LB |
| Length of Cut | 13/16 in |
| No. of Flutes | 4 |
| Diameter of Mill | 5/16 in |
| Overall Length | 2.5 in |
| Shank Diameter | 5/16 in |
| Finish | None |
| Radius | N/A |
| Material | Carbide |
| Weight | 0.1 LB |