- 9/16" Dia
- 9/16" Shank Dia
- 1 1/8" Cut Length
- 3 1/2" Overall Length
- 4 Flutes
| Finish | None |
| No. of Flutes | 4 |
| Length of Cut | 1 1/8 in |
| Diameter of Mill | 9/16 in |
| Overall Length | 3.5 in |
| Shank Diameter | 9/16 in |
| Radius | N/A |
| Material | Carbide |
| Weight | 0.1 LB |
| Finish | None |
| No. of Flutes | 4 |
| Length of Cut | 1 1/8 in |
| Diameter of Mill | 9/16 in |
| Overall Length | 3.5 in |
| Shank Diameter | 9/16 in |
| Radius | N/A |
| Material | Carbide |
| Weight | 0.1 LB |