- #240
- 2 Strand
- Cotter Pin, Slip Fit Connecting Link
- 3" Pitch
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Chain No. | 240 |
| Pin Material | Carbon Steel |
| No. of Strands Across | 2 |
| Roller Width | 1.88 in |
| Type | Connecting (Master) Link |
| Chain Type | ANSI |
| Link Type | Cotter Pin, Slip Fit |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Pitch | 3 in |
| Material | Carbon Steel |
| Roller Dia. | 1 7/8 in |
| Link Plates Height | 2.81 in |
| Duty | Standard-Duty |
| Link Plates Thickness | 0.38 in |
| Chain Series | 240,240-2,240-3,240-4,240-5,240-6 |
| Pin Diameter | 0.938 in |
| Pin Overall Length | 7.51 in |
| Weight | 7.07 LB |
| EAN or UPC | 6623900530183 |

