- # 35
- 3 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
- End-softened pins
| Pins & Rollers | Standard, End Softened Pins |
| Material | Carbon Steel |
| Chain Pitch | 0.375 in |
| Side Bow | No |
| Pin Material | Carbon Steel |
| Chain Construction | Riveted |
| Rated Working Load | 1200 lbs |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Package Type | 10 Foot Box |
| Self-Lubricating | No |
| Duty | Standard-Duty |
| Chain No. | 35 |
| Pin Diameter | 0.141 in |
| No. of Strands Across | 3 |
| Pin Overall Length | 1.296 in |
| Link Plates Height | 0.354 in |
| Chain Type | ANSI |
| Roller Dia. | 0.2 in |
| Roller Width | 0.187 in |
| Link Plates Thickness | 0.05 in |
| Weight | 0.62 LB |
| EAN or UPC | 6623900530831 |

