- # 50
- 1 Strand
- Stainless Steel Material
- Riveted, Non-Corrosive Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Manufactured using Class 300 series stainless steel
- Excellent corrosion protection
- Wide temperature range
- low to high
- ANSI 25 to 120, 35-2 to 80-2
- British Standard Syno 06B to 16B, 06B-2 to 16B-2 available
- Available in multi-strands and double pitch
- Available in 50' and 100' reels
- Applications where resistance to chemical reaction is critical
- Manufactured using FDA approved material and is prelubricated with USDAH approved lubricant
- Food and packaging industry
- High temperature food processing applications
| Chain Pitch | 5/8 in |
| Link Plates Height | 0.577 in |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Roller Width | 3/8 in |
| Roller Dia. | 0.4 in |
| Rated Working Load | 304 lb |
| Chain No. | 50 |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Self-Lubricating | No |
| Link Plates Thickness | 0.08 in |
| Chain Type | ANSI |
| Pin Diameter | 0.2 in |
| Material | Stainless Steel |
| Side Bow | No |
| Pins & Rollers | Standard |
| Package Type | 10 Foot Box |
| Duty | Standard-Duty |
| Pin Overall Length | 0.863 in |
| Pin Material | 304 Stainless Steel |
| Weight | 0.72 LB |
| EAN or UPC | 673766041923 |
-
Pre-Packed Quantities


