- # 80
- 1 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Thicker side plate for greater strength and fatigue resistance
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
- Available in multi-strand chains
- Available in heavy series
- Available in 50' and 100' reels
| Chain Type | ANSI |
| Chain No. | 80 |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Pin Material | Carbon Steel |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Link Plates Thickness | 1/8 in |
| Chain Construction | Riveted |
| Chain Pitch | 1 in |
| Rated Working Load | 3,300 lb |
| Link Plates Height | 0.921 in |
| Pin Overall Length | 1.388 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Roller Dia. | 5/8 in |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard, End Softened Pins |
| Pin Diameter | 0.312 in |
| Side Bow | No |
| Roller Width | 5/8 in |
| Weight | 1.86 LB |
| EAN or UPC | 6623900731955 |
-
Pre-Packed Quantities


