- # 2040
- 1 Strand
- Carbon Steel Material
- Riveted, Oversize Rollers Chain Construction
- 10 Foot Box
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Chain Pitch | 1 in |
| Link Plates Thickness | 0.06 in |
| Chain No. | 2040 |
| Self-Lubricating | No |
| Link Plates Height | 0.45 in |
| Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.156 in |
| Pins & Rollers | Oversize Rollers |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| Roller Dia. | 5/8 in |
| Pin Overall Length | 0.728 in |
| Chain Series | 2040, 2042, 2048, 2049 |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Roller Width | 0.312 in |
| Side Bow | No |
| No. of Strands Across | 1 |
| Weight | 0.55 LB |
| EAN or UPC | 6623900286677 |

