- #2050
- 1 Strand
- Cotter Pin Offset (Half) Link
- 1 1/4" Pitch
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
- Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Chain Pitch | 1 1/4 in |
| Duty | Standard-Duty |
| Rated Working Load | 2,020 lb |
| Roller Width | 0.38 in |
| Pin Length (Lr) | 0.48 in |
| No. of Strands Across | 1 |
| Type | Offset (Half) Link |
| Roller Dia. | 0.4 in |
| Link Plates Height | 0.59 in |
| Chain No. | 2050 |
| Chain Construction | Cottered |
| Link Plates Thickness | 0.08 in |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.2 in |
| Link Type | Cotter Pin |
| Material | Carbon Steel |
| Chain Series | 2050, 2052, 2058, 2059 |
| Pin Length (Lc) | 0.41 in |
| Pin Overall Length | 0.89 in |
| Chain Type | ANSI |
| Weight | 0.06 LB |

