- C2080 Connecting Link
- Slip Fit, Cotter Pin
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
- Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Chain Type | ANSI |
| Link Type | Cotter Pin, Slip Fit |
| Type | Connecting (Master) Link |
| Chain Pitch | 2 in |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.156 in |
| Pin Overall Length | 0.728 in |
| Chain No. | 2080 |
| Roller Dia. | 0.312 in |
| Pin Length (Lc) | 0.405 in |
| Duty | Heavy Series |
| Roller Width | 0.312 in |
| Chain Series | 2080, 2082, 2088, 2089 |
| Pin Length (Lr) | 0.323 in |
| Material | Carbon Steel |
| Rated Working Load | 430 lb |
| Chain Construction | Cottered |
| Link Plates Thickness | 0.06 in |
| No. of Strands Across | 1 |
| Link Plates Height | 0.45 in |
| Weight | 0.27 LB |
| EAN or UPC | 6623900290315 |

