Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
Rollers are the same diameter as the corresponding ANSI chain of 1/2 the pitch. Link plates are straight and unbeveled and the construction of the roller and pin link plates are identical to improve sliding wear properties.
features
Made in accordance with ANSI B29.1 standards
Designed and built to provide maximum strength and wear life
Solid, cold forged bushings
Solid rollers
Wide waist link plates
Anticollapse bushing design
A2040 to A2080, C2040 to C2160H, C2042 to C2162H
Self-Lubricating
No
Material
Carbon Steel
Link Plates Height
0.59 in
Chain Construction
Riveted
Pin Length (Lr)
0.48 in
Link Plates Thickness
0.08 in
Side Bow
No
Chain Type
ANSI
Duty
Heavy Series
Package Type
10 Foot Box
Pin Overall Length
0.878 in
Pin Diameter
0.2 in
Pin Length (Lc)
0.41 in
Roller Dia.
0.4 in
Chain Series
2050, 2052, 2058, 2059
No. of Strands Across
1
Pins & Rollers
Standard
Pin Material
Carbon Steel
Chain Pitch
2 in
Roller Width
0.38 in
Chain No.
2080
Weight
1.56 LB
EAN or UPC
6623900290650
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back