Rexnord Corp.
BZN82207
ZN Series Protected Screw Take-Up Unit - Single Set Collar
Item #104349314
-
Prop 65
- Protected Screw Take-Up Unit
- 2 7/16" Shaft
- Cast Iron
- Clearance Seals
- Setscrew Locking Collar
| Size Code | 8 |
| Type | Spherical Roller Bearing |
| Take-Up Frame No. | ZNT8 |
| Seal Type | Clearance Seals |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 2.4375 in |
| Housing Material | Cast Iron |
| Weight | 27.2 LB |
-
Prop 65

