Rexnord Corp.
FB215CE
Cast Iron 2 15/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #113458836
-
Prop 65
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Bolt Hole Circle Diameter | 7.88 in |
| Collar O.D. | 4.04 in |
| Total Expansion Capability | 0.34 in |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Outer Ring Defect | 0.1279 cps |
| Length Through Bore | 3.65 in |
| Bore Length | 3.65 in |
| Temperature [Max] | 225 °F |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Lubricant Type | Exxon Ronex MP |
| Locking Device | Setscrew Locking Collar |
| Bore Range [Min] | 1.4375 in |
| Bearing Type | Spherical Roller |
| Special Lube Fitting | Straight And 90 Deg Fitting |
| Bolt Size | 3/4 in |
| Housing Diameter | 6.1 in |
| Setscrew Torque | 680 in-lbs |
| Mounting Pad Height | 0.75 in |
| Shaft Dia. | 2.9375 in |
| Radial Dynamic Load Capacity | 41000 lb |
| Shaft Locking | Single Set Collar |
| Static Load Rating | 48420 lb |
| RPM [Max] | 2420 rpm |
| Retainer Type | Steel |
| Set Screw Torque | 680 in lb |
| Seal Type | C Clearance Seals |
| Grease Fitting Size | 1/8 NPT |
| Locking Collar O.D. | 4.04 in |
| Flange Thickness | 0.75 in |
| Dynamic Load Rating | 41000 lbf |
| Bolt Center-to-Center Length | 5.57 in |
| Bore Range [Max] | 3.9375 in |
| Standoff Distance | 0.36 in |
| Vibration Frequency Roller Spin | 0.0547 cps |
| Primary Seal | Steel Clearance Seal |
| Volume | 0.12 ft3 |
| Bolt Circle Dia. | 7.88 in |
| Vibration Frequency Inner Ring Defect | 0.1721 cps |
| Bearing Standoff Distance | 0.36 in |
| Bearing Design | Expansion |
| Housing Material | Cast Iron |
| Mounting Pad Width | 7.19 in |
| Bearing Housing | Flange Block 4 Bolt Square RB |
| Size Code | 9 |
| Mounting Bolt Size | 3/4 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Weight | 16.4 LB |
| EAN or UPC | 782934930546 |
-
Prop 65

