Rexnord Corp.
FC308CE
Cast Iron Spherical Roller Single Set Collar 3 1/2 in Shaft Dia Cartridge Block
Item #113458891
-
Prop 65
- Cast Iron Housing Material
- Spherical Roller Bearing
- Single Set Collar Shaft Locking
| Setscrew Torque | 680 in-lbs |
| RPM [Max] | 1980 rpm |
| Pilot Depth | 1.27 in |
| Grease Fitting Size | 1/8 NPT |
| Shaft Locking | Single Set Collar |
| Static Load Rating [Max] | 77880 lbf |
| Dynamic Load Rating | 64000 lbf |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Mounting Housing Width | 0.94 in |
| Locking Collar O.D. | 4.90 in |
| Pilot Dia. | 7.38 in |
| Collar O.D. | 4.9 in |
| Temperature [Max] | 225 °F |
| Lubrication Type | Exxon Ronex MP Std |
| Bolt Center-to-Center Length | 6.1 in |
| Bore Length | 4.12 in |
| Bolt Circle Radius | 4.31 in |
| Relubricatable | Yes |
| Seal Type | C Clearance Seals |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Static Load Rating | 77880 lb |
| Primary Seal | Steel Clearance Seal |
| Housing Coating | Powder Coated |
| Duty | Heavy-Duty |
| Bearing Type | Spherical Roller |
| Temperature Range [Max] | 225 °F |
| Retainer Type | Steel |
| Vibration Frequency Inner Ring Defect | 0.1638 cps |
| Special Lube Fitting | Straight And 90 Deg Fitting |
| Radial Dynamic Load Capacity | 64000 lb |
| Shaft Dia. | 3.5 in |
| Locking Device | Setscrew Locking |
| Type | Spherical Roller Bearing |
| Size Code | 10 |
| Bearing Design | Expansion |
| Housing O.D. | 10.25 in |
| Total Expansion Capability | 0.34 in |
| Volume | 0.25 ft3 |
| Vibration Frequency Roller Spin | 0.0513 cps |
| Vibration Frequency Outer Ring Defect | 0.1195 cps |
| Mounting Bolt Size | 3/4 in |
| Bearing Housing | Flg Cart 4 Blt Rnd RB |
| Weight | 26.19 LB |
| EAN or UPC | 782934929588 |
-
Prop 65

