- MatTop Chain
- 5997 Chain Series
- Straight Running, Raised Rib Type
- 2 1/4 in Chain Pitch
- 96 in Module Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Series | Straight Running |
| Support Area Percent | 77.7 % |
| Straight or Side-Flex | Straight Running |
| Type | Straight Running, Raised Rib |
| Package Type | 10 Foot Box |
| Chain Number | 5997 |
| Curve Retention | Straight |
| Pin Material | Polypropylene |
| High Temperatures | Yes |
| Module Width | 96 in |
| Color | Beige |
| Rod Material | Polypropylene |
| Low Friction | No |
| Surface Type | Raised Rib |
| Thickness | 0.97 in |
| Chain Pitch | 2.25 in, 57.2 mm |
| Chain Material | HT |
| Chain Series | 5997 |
| Chain Strength | 2400 lbs/ft, 35016 Nm |
| Chain Width | 96 in, 2438.4 mm |
| Material | High Temperature |
| Open Area | 0.223 % |
| Link Plates Thickness | 1/4 in |
| Weight | 17.6 LB |
| EAN or UPC | 793699265194 |
-
Prop 65


