Rexnord Corp.
KB2300
Cast Iron 3 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #101475645
-
Prop 65
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Threaded Cover Kit | TC9 |
| Mounted Unit Duty | Heavy Duty |
| Bore Range [Max] | 4 in |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 4 in |
| End Type | Open End |
| Series | 2000 |
| Shaft Dia. | 3 in |
| Bolt Circle Radius | 3 15/16 in |
| Inch/Metric | Inch |
| Bearing Housing | Flange Block 4 Bolt Round |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| RPM [Max] | 1900 rpm |
| Bolt Circle Dia. | 7 7/8 in |
| Lubricant Type | Exxon Ronex MP |
| Misalignment Range | ±1 1/2° |
| Housing Diameter | 6 1/4 in |
| Retainer Type | Engineered Polymer |
| Duty | Heavy-Duty |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Bearing Type | Spherical Roller |
| Housing Length | 9 1/2 in |
| Bore Range [Min] | 0.75 in |
| Radial Dynamic Load Capacity | 57750 lb |
| Style | 4-Bolt Flange |
| Housing Construction | One Piece |
| Set Screw Torque | 680 in lb |
| Mounted Clearance | C3 Standard |
| Seal Type | Single Lip Light Contact Seals |
| Static Load Rating | 71500 lb |
| Locking Device | Single Setscrew Locking Collar |
| Inner Ring Hub Diameter | 3 3/8 in |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Shaft Locking | Single Set Collar |
| Size Code | 9 |
| Bolt Hole Spacing | 5 9/16 in |
| Bearing Standoff Distance | 3/32 in |
| Collar O.D. | 4 1/16 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Housing Coating | Powder Coated |
| Volume | 1.712 GLL |
| Bolt Size | 3/4 in |
| Primary Seal | Buna Single Lip Light Contact |
| Bearing Design | Non-Expansion |
| Shape | Round |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Lubrication | Relubricatable |
| Flange Thickness | 7/8 in |
| Weight | 25.1 LB |
| EAN or UPC | 698210642389 |
-
Prop 65

