Rexnord Corp.
KN103307
ZN Series Protected Screw Take-Up Unit - Eccentric Collar
Item #104421729
-
Prop 65
- Protected Screw Take-Up Unit
- 3 7/16" Shaft
- Cast Iron
- Light Contact Seals
- Eccentric Locking Collar
| Shaft Dia. | 3.4375 in |
| Locking Device | Eccentric Locking Collar |
| Size Code | 10 |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Take-Up Frame No. | ZNT10 |
| Seal Type | Light Contact Seals |
| Weight | 44.0 LB |
-
Prop 65

